Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
                
Learn More
Learn More
        Restek™ 2.0mm ID Straight Inlet Liners
    
    
    
        
            Shop All Restek Corporation Products
        
    
    
    
    
    
    
    
    
        
                    Click to view available options
                
                
                    
                            
                                Deactivation:
                            
                        
                        
                            
                                Base Deactivated
                            
                        
                            
                                Intermediate Polarity
                            
                        
                    Description
- Geometry: Straight
 - Material: Borosilicate Glass
 - Liner ID: 2mm
 - Length: 86.2mm
 - OD: 4mm
 
Specifications
Specifications
| Quantity | 5 Pk. | 
| Length (Metric) | 86.2 mm | 
| Product Type | Inlet Liner | 
| Deactivation | Intermediate Polarity | 
| Geometry | Straight | 
| Diameter (Metric) Inner | 2 mm | 
| Diameter (Metric) Outer | 4 mm | 
| For Use With (Equipment) | PerkinElmer Auto SYS and Clarus GCs Equipped with Split/Splitless Inlets | 
| Liner Material | Borosilicate Glass | 
                    Product Content Correction
                
                Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
			
            Spot an opportunity for improvement?Share a Content Correction