Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Restek™ 4.0mm ID Straight Inlet Liners
Shop All Restek Corporation Products

Click to view available options
Deactivation:
Base Deactivated
Intermediate Polarity
Siltek
Description
- Geometry: Straight
- Material: Borosilicate Glass
- Liner ID: 4mm
- Length: 78.5mm
- OD: 6.3mm
Specifications
Specifications
Quantity | 25 Pk. |
Product Type | Straight Inlet Liner |
Length (Metric) | 78.5 mm |
Deactivation | Siltek |
Geometry | Straight |
Diameter (Metric) Inner | 4 mm |
Diameter (Metric) Outer | 6.3 mm |
For Use With (Equipment) | Agilent GCs Equipped with Split/Splitless Inlets |
Liner Material | Borosilicate Glass |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction