Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSA™ ALTAIR™ 2X Single-Gas Detectors

Catalog No. p-4954223 Shop All MSA Products
Click to view available options
Components Measured:
Carbon Monoxide
Hydrogen Sulfide
Sulfur Dioxide
Measurement Range:
0 to 2000ppm
0 to 200ppm

Catalog No. 19-121-562

Supplier: MSA™ 10153986

Only null left
Add to Cart
Add to Cart

Fast sensor response times and low calibration gas flow rate

  • Rugged durability with tough over-molded rubber armor
  • Enhances worker safety, compliance and traceability
  • 4-year expected instrument and sensor life
  • With end-of-sensor-life warning and alarm
  • Records 75 alarm events and 150+ hours of periodic data
  • Compatible with MSA GALAXY™ GX2 Automated Test System and MSA Link Pro software

  • Easy one-button, gloved-hand operation
  • Large-character monochrome LCD
  • Agency-certified, dust- and water-tight IP67 construction
  • Intrinsically safe design
  • Three battery use options: always on, on/off, and sleep mode
  • Color: Charcoal gray

ALTAIR 2XP Gas Detector

  • With XCell Pulse Technology which features first stand-alone bump test, eliminating the need for bottled gas
  • Bump test anytime, anywhere
  • Reduces maintenance and increases productivity
  • Bump pass: green LED flash every 15 sec., large on-screen checkmark
  • Bump fail or expiration: red LED flash every 15 sec., no checkmark

Applications:

Ideal for use in Confined Space, Toxic Detection applications

Certifications

cCSAus Class I Div 1 Groups A, B, C, D; Class II Div 1 Groups E, F, G Class III; Tamb: -40C to +60C T4; USA: UL 913 7th Edition; Canada: CSA 22.2 No. 157

Warranty and Services

3-years (on instrument and sensor)

Specifications

Alarm Types Visual, Audible and Vibrating
Battery Life 18 Months
Battery Type Lithium
Certifications/Compliance cCSAus Class I Div 1 Groups A, B, C, D; Class II Div 1 Groups E, F, G Class III; Tamb: -40C to +60C T4; USA: UL 913 7th Edition; Canada: CSA 22.2 No. 157
Color Charcoal Gray
Depth (English) 1 in.
Depth (Metric) 25 mm
Components Measured Carbon Monoxide
Display Type Backlit LCD
Humidity Range 10 to 95% RH (non-condensing)
IP Rating IP67
Length (English) 3.5 in.
Length (Metric) 89 mm
Measurement Range 0 to 2000ppm
Resolution 1ppm
Temperature Range (Metric) -10° to +40°C
Weight (English) 4 oz.
Weight (Metric) 113g
Width (English) 2.125 in.
Width (Metric) 54 mm
Show More Show Less

Adhere to
Safety Regulations and Best Practices

Take advantage of a range of Safety Services from our trusted suppliers to help ensure the safety and compliance of your people, processes, products, and facilities. Services include assessments, training, equipment maintenance, safety programs, and more.

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.