Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Restek™ 9mm Short-Cap, Screw-Thread Vials
SDP

Catalog No. 06718435 Shop All Restek Corporation Products
Click to view available options
Color:
Amber
Clear
Marking Spot:
No
Yes
Type:
IP Deactivated Vial
Screw Thread Vial
Quantity:
100 Pk.
1000 Pk.

Vial only

  • 9mm thrread
  • 2.0m
  • 12 x 32mm

All models except 06-718-447 and 06-718-448: White Graduated Marking Spot

Specifications

Color Clear
Diameter (Metric) Outer 12 mm
Volume (Metric) 2 mL
Graduated Yes
Height (English) 1.25 in.
Neck Style Wide
Closure Type Short Thread Screw Cap
Height (Metric) 32 mm
Quantity 100 Pk.
Type Screw Thread Vial
Closure Size 9 mm
Marking Spot Yes
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.