Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Eisco™ Porcelain Crucible with Lid, Tall Form
SCI_ED

Catalog No. S15476 Shop All Eisco Products
Click to view available options
Capacity (Metric):
10 mL
15 mL
30 mL
40 mL
50 mL
100 mL
Quantity:
1/Pk.
10/Pk

Used to heat chemical compounds. EISCO Porcelain Crucibles are standard lab crucibles and can withstand temperatures up to 1050°C.

  • Crucible for basic laboratory use to heat chemical compounds
  • Tall form body with lid
  • Constructed of glazed porcelain for strength, thermal performance, and enhanced chemical resistance
  • Can withstand temperatures up to 1050°C (1900°F)

Specifications

Diameter (Metric) Inner 38 mm
Material Porcelain
Max. Temperature (Metric) 1050°C
Quantity 1/Pk.
Capacity (Metric) 30 mL
Autoclavable Autoclavable
Diameter (Metric) Outer 43 mm
Height (Metric) 37 mm
Product Type Crucible with lid
Porosity Medium
Shape Conical
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.