Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Eisco™ Semi Micro Test Tube Brush
Shop All Eisco Products

Click to view available options
Color:
White
Description
- Nylon Semi-Micro Test Tube Cleaning Brush
- Twisted wire handle
- Fiber Section is 2.75 in. long with a 10 mm diameter
- Ideal for semi-micro test tubes with diameters 6 to 10 mm
- Overall Length: 9 in.
Specifications
Specifications
| Product Type | Cleaning Brush |
| Bristle Material | Nylon |
| Bristle Type | Flexible |
| Color-coded | No |
| Handle Material | Stainless Steel Wire |
| Handle Type | Twisted Wire |
| Tip Type | Fan Tip |
| Scent | Unscented |
| Sterility | Non-sterile |
| Color | White |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction