Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Eisco™ Borosilicate Glass Gooch Crucible
Shop All Eisco Products

Click to view available options
Capacity (Metric):
15 mL
30 mL
50 mL
Description
- Made of high quality, heavy duty, Borosilicate 3.3 glass
- Features sintered disc with G-3 porosity
- Perfect for home, classroom & professional laboratories
Specifications
Specifications
| Color | Clear |
| Description | Gooch Type |
| Material | Borosilicate Glass (3.3) |
| For Use With (Application) | Home, classroom and professional laboratories |
| Length (Metric) | 6.35 cm |
| Quantity | 1 |
| Thickness (Metric) | 25.4 mm |
| Capacity (Metric) | 30 mL |
| Autoclavable | Autoclavable |
| Diameter (Metric) Outer | 3.5 cm |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction