Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Eisco™ Porcelain Gooch Crucible
Shop All Eisco Products

Click to view available options
Capacity (Metric):
15 mL
30 mL
50 mL
140 mL
Description
- Porcelain crucible with perforated bottom
- Use for drying and ashing filtrate at high temperatures
- Fully glazed, except for on the outer bottom surface and rim
- Available in a variety of capacities
Warranty and Services
1 year limited manufacturer warranty
Specifications
Specifications
| Color | White |
| Material | Porcelain |
| Finish | Glazed |
| For Use With (Application) | Drying and Ashing Filtrate at High Temperatures |
| Length (Metric) | 3.81 cm |
| Quantity | 1 Ea. |
| Weight (Metric) | 45.35 g |
| Width (Metric) | 3.81 cm |
| Capacity (Metric) | 15 mL |
| Autoclavable | Autoclavable |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction