Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

United Scientific™ Test Tube Brush with Nylon Bristles
SDPSCI_ED

Catalog No. S30420A Shop All United Scientific Supplies, Inc Products
Click to view available options
Length (English):
8 in.
9 in.
11 in.
Length (English) Brush:
3 in.
4 in.
Diameter (English) Bristle:
0.5 in.
0.75 in.
1 in.
1.5 in.

This Test Tube Brush has a straight brush top. For effective cleaning of test tubes in laboratories, these test tube brushes with nylon bristles are mounted in twisted heavy gauge galvanized wire.

  • Good quality nylon bristles.
  • Mounted in twisted heavy gauge galvanized wire.
  • All brushes feature a radial top.

Order Info

Overall Length: 9 in. (22.9 cm); Brush (L x Dia.): 3 x 1 in. (7.6 x 2.5 cm)

Specifications

Product Type Test Tube Brush
Bristle Material Nylon
Bristle Type Radial, Tufted End
Color-coded No
Handle Material Galvanized Wire
Handle Type Wire-wound with Loop
Tip Type Radial Tip
Scent Unscented
Sterility Non-sterile
Color Gray
Diameter (English) Bristle 1 in.
Diameter (Metric) Bristle 2.5 cm
For Use With (Application) For cleaning test tubes
For Use With (Equipment) Test Tubes
Length (English) 9 in.
Length (English) Brush 3 in.
Length (Metric) 22.9 cm
Length (Metric) Brush 7.6 cm
Size Brush Length: 3 in.
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.