Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Eisco™ Polypropylene Spatulas with Scoops
Shop All Eisco Products

Click to view available options
Length (Metric):
15 cm
19.8 cm
Quantity:
1
10
Description
- Blue polypropylene spatula with oval scoop spoon on one end and flat edge with on the other end
- Made of polypropylene
- Autoclavable
- Excellent replacement of metallic scoops
- Perfect for adding small amounts of ingredients and mixing
Warranty and Services
1 year limited manufacturer warranty
Specifications
Specifications
| Quantity | 1 |
| Shape | Spoon End, Round End |
| Sterility | Non-sterile |
| Autoclavable | Autoclavable |
| Capacity (Metric) | 1.5 mL |
| Color | Blue |
| Product Type | Double Spoon End Spatula |
| For Use With (Application) | Measuring, Scooping Solids |
| Length (Metric) Blade | 40 mm |
| Width (Metric) | 1.91 cm |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction