Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
United Scientific™ Metal-Back Thermometer

Shop All United Scientific Supplies, Inc Products


Click to view available options
Temperature Range (Metric):
-30°C to +110°C
-40°C to +110°C
0°C to 230°C
Description
- Glass thermometer mounted on aluminum back.
- Thermometers are filled with approximately 3 grams of kerosene mixed with red color.
- Available in three different ranges.
Specifications
Specifications
For Use With (Application) | Measuring Temperature |
Length (Metric) | 17.78 cm |
Material | Glass |
Model | THMCF1 |
Probe Type | Non Probe |
Thermometer Fill | 3 g of Toluene mixed with red color |
Weight (Metric) | 9.1 g |
Product Type | Student Thermometer |
Max. Temperature (English) | 230°F |
Max. Temperature (Metric) | 110°C |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction