Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Eisco™ Flat Bottom Glass Crystalizing Dishes
Shop All Eisco Products

Click to view available options
Capacity (Metric):
20 mL
40 mL
60 mL
100 mL
150 mL
300 mL
500 mL
Diameter (Metric):
40 mm
49 mm
58 mm
71 mm
80 mm
94 mm
115 mm
Height (Metric):
25 mm
30 mm
40 mm
45 mm
55 mm
65 mm
Length (Metric):
3.81 cm
50 mm
60 mm
70 mm
80 mm
9.52 cm
115 mm
Description
- Made from high quality Borosilicate 3.3 Glass
- Ideal for storage and crystallization
- No spout
- Reusable
- Autoclavable
Specifications
Specifications
| Capacity (English) | 16.9 oz. |
| Autoclavable | Autoclavable |
| Bottom Shape | Flat |
| Capacity (Metric) | 500 mL |
| Color | Clear |
| Material | Borosilicate Glass (3.3) |
| Shape | Round |
| Sterility | Non-sterile |
| Surface Treatment | Non-treated |
| Type | Crystallizing Dish |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction