Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Eisco™ Glass Liebig Condensers
Shop All Eisco Products

Click to view available options
Height (Metric):
30 cm
Length (Metric):
4 cm
Width (Metric):
4 cm
Description
- With screw threads
- Made from high quality Borosilicate 3.3 Glass
- Screw threads provide additional lab safety
- Screw thread joints allow flasks to connect firmly with other glassware
- Autoclavable
Specifications
Specifications
Material | Borosilicate Glass (3.3) |
Type | Liebig Condenser |
Quantity | 1 |
Standard Taper Joint No | 19/26 NS |
Height (Metric) | 30 cm |
Length (Metric) | 4 cm |
Width (Metric) | 4 cm |
For Use With (Application) | Cool and condense hot vapor |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction