Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
United Scientific Supplies Red Spirit Filled Thermometer

Shop All United Scientific Supplies, Inc Products


Click to view available options
Temperature Range (Metric):
-10°C to +110°C
-20°C to +110°C
-20°C to +150°C
Scale:
Dual Scale
Single Scale
Immersion Type:
Partial Immersion
Total Immersion
Description
- Total and Partial Immersion Thermometers etched in 1° increments.
- Petroleum-based column with red dye is a safer alternative to mercury.
- Small indicator ring on partial immersion thermometers denotes depth needed to obtain an accurate temperature reading.
- Includes: Anti-roll Triangle, Reusable Plastic Storage Tube.
- Available in multiple temperature ranges.
- Student-grade.
Specifications
Specifications
For Use With (Application) | Measuring Temperature |
Height (English) | 12 in. |
Height (Metric) | 30.5 cm |
Immersion Type | Partial Immersion |
Includes | Thermometer, Non-Roll Triangle, Storage Tube |
Length (Metric) | 30.5 cm |
Material | Glass |
Model | THPCF1 |
Probe Type | Glass |
Thermometer Fill | Red Spirit |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction