Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
United Scientific™ Polypropylene Laboratory Scoops

Shop All United Scientific Supplies, Inc Products


Click to view available options
Capacity (Metric):
10 mL
10, 25, 50, 100, 250, 500, 1000 mL
100 mL
1000 mL
25 mL
250 mL
50 mL
500 mL
Quantity:
12 Pk.
6 Pk.
Set of 7; One of Each Size
Description
- Available in variety of sizes and as complete set of 7 scoops
- Autoclavable material, do not rust or corrode
- Capacities moulded into top of each scoop for easy reference
Specifications
Specifications
| Quantity | 6 Pk. |
| Shape | Scoop |
| Autoclavable | Autoclavable |
| Capacity (English) | 33.8 oz. |
| Capacity (Metric) | 1000 mL |
| Product Type | Laboratory Scoop |
| Material | Polypropylene |
| Length (Metric) | 390 mm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction