Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

United Scientific Supplies Round Form Porcelain Evaporating Dishes
SDPSCI_ED

Catalog No. s39333 Shop All United Scientific Supplies, Inc Products
Click to view available options
Capacity (Metric):
35 mL
70 mL
80 mL
120 mL
150 mL
250 mL
385 mL
525 mL
765 mL
1285 mL
2100 mL
3250 mL
Diameter (Metric):
60 mm
75 mm
80 mm
94 mm
100 mm
115 mm
145 mm
162 mm
185 mm
215 mm
265 mm
305 mm

Round Form Porcelain Evaporating Dishes are autoclavable and withstand temperatures up to 1150°C

  • Round form evaporating dishes include lip
  • Glazed inside and outside on both sides, except for large dishes (greater than 385 mL) which are glazed inside and partially outside

Specifications

Autoclavable Autoclavable
Bottom Shape Round
Capacity (Metric) 35 mL
Color White
Material Porcelain
Shape Round
Sterility Non-sterile
Surface Treatment Glaze
Type Evaporating Dish
Volume (Metric) Working 35 mL
Height (Metric) 24 mm
Diameter (Metric) 60 mm
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.