Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
United Scientific Supplies Porcelain Evaporating Dish, Flat Form

Shop All United Scientific Supplies, Inc Products


Click to view available options
Capacity (Metric):
35 mL
50 mL
80 mL
100 mL
200 mL
300 mL
Diameter (Metric):
65 mm
75 mm
85 mm
100 mm
120 mm
150 mm
Height (Metric):
18 mm
20 mm
22 mm
25 mm
35 mm
38 mm
Description
- Shallow form with lip and flat bottom.
- Glazed except for rim and part of the outside bottom.
- Autoclavable.
- Withstand temperatures to 1150°C.
- To prevent thermal stress cracks, we strongly recommend a heating/cooling rate not exceeding 200°C per hour.
- United porcelain evaporating dishes offer resistance to acids and alkalis except for hydrofluoric acid.
Specifications
Specifications
Autoclavable | Autoclavable |
Bottom Shape | Flat |
Capacity (Metric) | 100 mL |
Color | White |
Material | Porcelain |
Shape | Round |
Sterility | Non-sterile |
Surface Treatment | Glaze |
Type | Evaporating Dish |
Volume (Metric) Working | 100 mL |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction