Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

CurranTaylor™ Scotsman™ FLAKER Ice Maker Floor Model, Super Compact
SDPSCI_ED

Catalog No. s81380
Click to view available options
Capacity:
Up to 142 lb./day

Super compact ice machine preferred for lab, clinical, and education use. CurranTaylor™ Scotsman™ self contained ice packs tightly and cools quickly.

  • FLAKER ice maker machine
  • High grade stainless steel evaporator for max durability
  • Heavy duty greaseless bearing for reduced maintenance
  • Super compact at only 15 in. wide and zero clearance on sides fits anywhere
  • Easy-reach slide back door
  • Non-ozone depleting R-134A refrigerant meets all Fed requirements
  • Specific QR code gets quick access to manuals and warranty history
  • Designed, engineered and assembled in the USA
  • Optional low profile floor mount kit reduces height to less than 32 in.
  • Energy Star, CUL/US, ISO and NSF listed
  • Power cord, ice scoop and 6 in. legs included
  • 3 year parts and labor warranty with exclusive CT Consigliere Service
  • Cat. No. S15530 filter package recommended

Specifications

For Use With (Application) Lab, Clinical, and Education
Width (English) 15 in.
Capacity Up to 142 lb./day
WARNING: Cancer - www.P65Warnings.ca.gov
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.