Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
GVS ABLUO™ 25mm Syringe Filters, Sterile
Shop All Osmonics Products
Click to view available options
Pore Size:
0.22 μm
0.45 μm
0.80 μm
1.2 μm
5 μm
Material (Membrane):
Cellulose Acetate
PES
PVDF
Description
- Lower hold-up volume
- Increased operating pressure up to 75 psi
- Each filter labeled with specific filter material and pore size for easy identification
- Modified acrylic housing to bidirectionally support membrane
- Membrane Material: Cellulose Acetate, Polyethersulfone, Polyvinylidene Fluoride
- Housing Diameter: 33mm
- Filtration of Aqueous and Alcohol Solutions
- Sterile Filtration and Clarification
- Cell Culture · Analytical Sample Prep, uHPLC
- IC Chromatography
- Clarification
- Protein Chemistry
- Filtration of Aqueous and Organic Solutions
Specifications
Specifications
| Color | Brown |
| Material (Membrane) | Cellulose Acetate |
| Pore Size | 5 μm |
| Filtration Area | 4.6 cm2 |
| Housing Material | Acrylic |
| Inlet Style | FLL |
| Outlet Style | MLL-MLS |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction