Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ Acclaim™ VANQUISH™ Polar Advantage II UHPLC Columns

Catalog No. 03051477
Click to view available options
Length (Metric):
150 mm
250 mm

Achieve even greater power of separation, speed, and throughput of polar and nonpolar compounds in a single run.

Achieve even greater power of separation, speed, and throughput of polar and nonpolar compounds in a single run using Thermo Scientific™ Acclaim™ VANQUISH™ PA2 UHPLC columns. These reversed-phase columns were developed in conjunction with the Vanquish UHPLC system to take advantage of the system's extended pressure capabilities and robustness. The result is a new level of separation, speed and throughput that solve analytical challenges in liquid chromatography (LC) and LC-MS analyses. These Polar Advantage II columns provide selectivity that is complementary to conventional C18 columns.

Delivering Powerful Separations

The expanded range of Thermo Scientific™ Accucore™ Vanquish™ and Acclaim VANQUISH UHPLC columns offer a wider range of selectivity and format options to satisfy different UHPLC application requirements. They deliver:

  • Better Separations: high efficiency enables separation of very complex mixture
  • More Results: High efficiency at high flow rates
  • Easier Interactions: Seamless workflow solution, for simple and easy separations
  • Wider Capabilities: Wide range of column selectivities and formats
TRUSTED_SUSTAINABILITY

Specifications

Column Format Analytical Column
Diameter (Metric) 2.1 mm
For Use With LC/MS and RSLC
Length (Metric) 150 mm
Max. Pressure 21756 psi (1500 bar)
Particle Size 2.2 μm
pH 1.5 to 10
Pore Size 120 Å
Surface Area 300 m²/g
Temperature 60°C
USP Type L60
Stationary Phase Polar Embedded
Product Line Acclaim
Packing Material Spherical, Fully Porous, Ultrapure Silica
Carbon Load 17%
Column Type Reversed Phase
Endcapped Yes
Phase Reversed Phase
Technique Bio-LC
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.