Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Thermo Scientific™ Accucore™ Narrow Selectivity Kits
Click to view available options
Length (Metric):
50 mm
100 mm
150 mm
Description
Verify optimum selectivity of Thermo Scientific™ Accucore™ HPLC columns over a narrow range with Accucore Narrow Selectivity Kits.
Based on Core Enhanced Technology™, Accucore columns provide fast, high-resolution separations without the elevated backpressures required by sub-2μm particles.
- Fast separations with excellent resolution and sensitivity
- Lower backpressures so that UHPLC is not required
- Kit contains 1 x Accurcore C18 HPLC Column, 1 x Accucore RP-MS Column, 1 x Accucore aQ Column

Specifications
Specifications
Column Format | HPLC Column Kit |
Diameter (Metric) | 2.1 mm |
For Use With | HPLC |
Length (Metric) | 150 mm |
Particle Shape | Spherical Solid Core |
Particle Size | 2.6 μm |
Pore Size | 80 Å |
Surface Area | 130 m²/g |
Stationary Phase | aQ C18, C18, RP-MS |
Packing Material | Silica |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction