Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Werner Co. Aerial Kit with BaseWear Standard Harness
Aerial kit with BaseWear standard harness.
$143.19 - $173.26
Specifications
Color | Black, Blue, Yellow |
---|---|
Dimensions (L x W x H) | 15.6 x 12 x 12 in. (package) |
Length (English) | 15.6 in. |
Length (Metric) | 39.624 cm |
Material | Polyester |
Catalog Number | Mfr. No. | Buckle Style (Leg) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Buckle Style (Leg) | Price | Quantity & Availability | |||||
17-103-875
|
Werner Co.
K121013 |
Slotted Pass-through |
Each for $143.19
|
|
|||||
17-103-877
|
Werner Co.
K122023 |
Tongue Buckle |
Each for $173.26
|
|
|||||
Description
Harness and lanyard in convenient toolbag.
- BaseWear standard harness with single Back D-ring.
- URMARK Toolbag and harness logo available
Specifications
Black, Blue, Yellow | |
15.6 in. | |
Polyester | |
Back | |
Medium/Large | |
Polyester |
15.6 x 12 x 12 in. (package) | |
39.624 cm | |
Climbing Safety Harness | |
Fall Protection | |
Aerial/Construction/ Maintenance Kit |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title