Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Restek™ Allure™ HPLC Columns with Biphenyl Column Packing, 5μm Particle Size
SDP

Catalog No. 06739175 Shop All Restek Corporation Products
Encompass_Preferred
Change view
Click to view available options
Length (Metric):
30 mm
50 mm
100 mm
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric)
06-739-175 30 mm
06-739-179 50 mm
06-739-167 100 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 06-739-175 Supplier Restek™ Supplier No. 9166532
Add to Cart
Add to Cart

Developed for maximum retention during LC/MS application

  • 60Å pore size
  • High retention, large surface area
  • Fully endcapped
  • Also available in guard cartridge configurations
Biphenyl Columns
  • Contain the most retentive phase for hydrophobic and slightly polar analytes
  • Excellent for explosives or steroids
  • Separates basic compounds, showing good deactivation

Specifications

Diameter (Metric) 2.1 mm
Film Thickness 5 μm
Flow Rate 0.2 mL/min
For Use With Aromatic and Unsaturated Compounds
Functionality/Interaction Type Pi-pi
Length (Metric) 30 mm
Ligand Type Biphenyl
Particle Shape Spherical
Particle Size 5 μm
pH 2.5 to 7.5
Pore Size 60 Å
Temperature 80°C
USP Type L11
Stationary Phase Biphenyl
Packing Material Type B Silica
Carbon Load 23%
Column Type Specialty/Application Specific
Endcapped Yes
Phase Reversed Phase
Product Type Column
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.