Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Restek™ Allure™ HPLC Columns with Biphenyl Column Packing, 5μm Particle Size
SDP

Catalog No. 06739183
Click to view available options
Length (Metric):
30 mm
50 mm
100 mm
150 mm

Developed for maximum retention during LC/MS application

  • 60Å pore size
  • High retention, large surface area
  • Fully endcapped
  • Also available in guard cartridge configurations
Biphenyl Columns
  • Contain the most retentive phase for hydrophobic and slightly polar analytes
  • Excellent for explosives or steroids
  • Separates basic compounds, showing good deactivation

Specifications

Diameter (Metric) 2.1 mm
Film Thickness 5 μm
Flow Rate 0.2 mL/min
For Use With Aromatic and Unsaturated Compounds
Functionality/Interaction Type Pi-pi
Length (Metric) 150 mm
Ligand Type Biphenyl
Particle Shape Spherical
Particle Size 5 μm
pH 2.5 to 7.5
Pore Size 60 Å
Temperature 80°C
USP Type L11
Stationary Phase Biphenyl
Packing Material Type B Silica
Carbon Load 23%
Column Type Specialty/Application Specific
Endcapped Yes
Phase Reversed Phase
Type Column
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.