Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Cytiva Amersham™ Hybond™ PVDF Western Blotting Sandwiches
Shop All Cytiva Products
Click to view available options
Dimensions (LxW):
8 x 9 cm
Product Type:
Amersham Hybond LFP Sandwich
Amersham Hybond P Sandwich
Description
- Preassembled with two Whatman™ medium thickness 3MM Chr (0.34mm) filter papers to simplify set up
- Fit most precase gel formats

Specifications
Specifications
Length (Metric) | 8 cm |
Width (Metric) | 9 cm |
Quantity | 10/Pk. |
Format | Sandwich |
Pore Size | 0.2 μm |
Dimensions (LxW) | 8 x 9 cm |
Product Type | Amersham Hybond P Sandwich |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction