Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Werner Co. Arc Flash Standard Harness with Dielectric Pass Thru Legs
Arc Flash standard harness with back D-ring and dielectric pass-thru legs.
$694.49
Specifications
Buckle Style (Chest) | Dielectric Pass Thru |
---|---|
Buckle Style (Leg) | Dielectric Pass-through |
Capacity (English) | 425 lb. |
Capacity (Metric) | 192.78 kg |
Certifications/Compliance | ANSI z359.11-2021,OSHA 29 CFR 1910.140 and 1926.502 |
Catalog Number | Mfr. No. | Size | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Size | Price | Quantity & Availability | |||||
17-103-869
|
Werner Co.
H914002 |
Medium/Large |
Each for $694.49
|
|
|||||
17-103-870
|
Werner Co.
H914004 |
X-Large |
Each for $694.49
|
|
|||||
Description
Meets ASTM F887 Arc Flash Requirements' para-aramid synthetic fiber webbing and dielectric hardware design.
- Built in handles at seat provide immediate relief after a fall allowing you to reach a gravity override seated position.
- Lightweight, shoulder and back padding for all day comfort.
- Integrated label pack keeps labels protected from the elements.
- Fall indicators clearly indicate if a fall has occurred and the unit needs to come out of service.
Specifications
Dielectric Pass Thru | |
425 lb. | |
ANSI z359.11-2021,OSHA 29 CFR 1910.140 and 1926.502 | |
18 x 14.4 x 2.4 in. | |
45.72 cm | |
Iron Worker's Harness | |
Fall Protection | |
Welding High Heat | |
4 lb. |
Dielectric Pass-through | |
192.78 kg | |
Black, Yellow | |
18 in. | |
Polyester | |
Back | |
Back Padding, Shoulder Padding, Lanyard Keeper | |
Para-aramid synthetic fiber |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title