Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
MilliporeSigma™ Supelco™ Ascentis™ C18 HPLC Column, 5 μm Particle Size
Click to view available options
Length (Metric):
5 cm
10 cm
15 cm
25 cm
Diameter (Metric):
2.1 mm
4.6 mm
10 mm
21.2 mm
Description
The Ascentis™ family of columns is the fourth generation of HPLC column technology from Supelco scientists. Ascentis™ columns are bonded on high purity, 100 Angstrom silica including 3, 5, and 10 micron particle size. Columns are designed for small molecule applications and are scalable from micro columns (1.0 mm I.D.) to preparative dimensions (50 mm I.D.). The family includes C18, C8, Phenyl, Si and embedded polar group phase, RP-Amide.

Specifications
Specifications
Diameter (Metric) | 2.1 mm |
Length (Metric) | 15 cm |
Particle Size | 5 μm |
pH | 2 to 8 |
Pore Size | 100 Å |
Surface Area | 450 m2/g |
Stationary Phase | C18 (octadecyl) |
Product Line | Ascentis |
Matrix | C18 (octadecyl) Phase/Fused-Core Particle Platform |
Endcapped | Yes |
Show More |
Ascentis is a registered trademark of Sigma-Aldrich Co. LLC
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction