Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MilliporeSigma™ Supelco™ Ascentis™ Express 90 Å AQ-C18 HPLC Column, 2 μm Particle Size

Catalog No. p-7089820
Click to view available options
Length (Metric):
3 cm
5 cm
10 cm
15 cm
Diameter (Metric):
2.1 mm
3 mm

A high-speed, high-performance liquid chromatography column based on the Fused-Core™ particle design.

  • Particle provides a thin porous shell of high-purity silica surrounding a solid silica core
  • Very high column efficiency due to the shallow diffusion paths in the 0.4 μm thick porous shell, and the small overall particle size of 2 μm
  • AQ-C18 is a C18 bonded phase prepared using a proprietary procedure that incorporates a small amount of polar silane which makes the phase resistant to dewetting
  • Dewetting resistance allows users of the AQ-C18 phase to run highly-aqueous (up to 100%) mobile phases
  • The modified C18 phase exhibits similar retention to Ascentis™ Express C18 with a different selectivity, adding a valuable alternative for resolving difficult separations
  • AQ-C18 is a reversed-phase packing that can be used for basic, acidic, and neutral compounds
TRUSTED_SUSTAINABILITY

Specifications

Diameter (Metric) 2.1 mm
Length (Metric) 5 cm
Particle Size 2 μm
pH 2 to 9
Pore Size 90 Å
Surface Area 120 m2/g
USP Type L1
Stationary Phase AQ-C18
Product Line Ascentis
Matrix AQ-C18 Phase/Fused-Core™ Silica Particle Platform
Carbon Load 6.5%
Phase Reversed Phase
Technique Fused-Core HPLC
Show More Show Less

Ascentis is a registered trademark of Sigma-Aldrich Co. LLC

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.