Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
MilliporeSigma™ Supelco™ Ascentis™ Express 90 Å PAH, 2.7 μm HPLC Column
Shop All MilliporeSigma Supelco Products
Click to view available options
Length (Metric):
5 cm
10 cm
15 cm
25 cm
Diameter (Metric):
2.1 mm
3 mm
4.6 mm
Description
- Ascentis™ Express PAH is a high-speed, high-performance liquid chromatography column based on the proven Fused-Core™ particle design.
- The Fused-Core™ particle provides a thin porous shell of high-purity silica surrounding a solid silica core.
- This particle design exhibits very high column efficiency due to the shallow diffusion paths in the 0.5 μm thick porous shell and the small overall particle size of 2.7 μm.
- The unendcapped trifunctional C18 stationary phase of Ascentis™ Express PAH provides a stable, reversed-phase packing that can be used for analysis of acids, bases, and zwitterionic compounds, but has been specifically designed for the separation of polycyclic aromatic hydrocarbons.
- Analysis Note
- The target analytes include polycyclic aromatic hydrocarbons (PAHs), acids, bases, and zwitterionic compounds.

Specifications
Specifications
Diameter (Metric) | 2.1 mm |
Length (Metric) | 5 cm |
Max. Pressure | 600 bar |
Particle Size | 2.7 μm |
pH | 2 to 9 |
Pore Size | 90 Å |
Quantity | 1 Ea. |
Surface Area | 135 m2/g |
Temperature | <60°C |
Matrix | Fused-Core™ Silica Particle Platform Particle Platform Superficially Porous Particle |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction