Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MilliporeSigma™ Supelco™ Ascentis™ Express 90 Å PAH, 2.7 μm HPLC Guard Cartridge

Catalog No. p-7226311 Shop All MilliporeSigma Supelco Products
Click to view available options
Diameter (Metric):
2.1 mm
3 mm
4.6 mm

The unendcapped trifunctional C18 stationary phase of Ascentis™ Express PAH provides a stable, reversed-phase packing that can be used for analysis of acids, bases, and zwitterionic compounds, but has been specifically designed for the separation of polycyclic aromatic hydrocarbons.

  • Ascentis™ Express PAH is a high-speed, high-performance liquid chromatography column based on the proven Fused-Core™ particle design.
  • The Fused-Core™ particle provides a thin porous shell of high-purity silica surrounding a solid silica core.
  • This particle design exhibits very high column efficiency due to the shallow diffusion paths in the 0.5 μm thick porous shell and the small overall particle size of 2.7 μm.
  • The unendcapped trifunctional C18 stationary phase of Ascentis™ Express PAH provides a stable, reversed-phase packing that can be used for analysis of acids, bases, and zwitterionic compounds, but has been specifically designed for the separation of polycyclic aromatic hydrocarbons.
  • Analysis Note
    • The target analytes include polycyclic aromatic hydrocarbons (PAHs), acids, bases, and zwitterionic compounds.
TRUSTED_SUSTAINABILITY

Specifications

Diameter (Metric) 2.1 mm
Length (Metric) 0.5 cm
Max. Pressure 600 bar
Particle Size 2.7 μm
pH 2 to 9
Pore Size 90 Å
Quantity 3/Pk.
Surface Area 135 m2/g
Temperature <60°C
Matrix Fused-Core™ Silica Particle Platform Particle Platform Superficially Porous Particle
Column Type Reversed Phase
Material Stainless Steel
Technique HPLC, LC/MS, UHPLC, UHPLC-MS
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.