Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
MilliporeSigma™ Supelco™ Ascentis™ Express ES-Cyano UHPLC Column, 2 μm Particle Size
Shop All MilliporeSigma Supelco Products
Click to view available options
Length (Metric):
2 cm
3 cm
5 cm
7.5 cm
10 cm
15 cm
Diameter (Metric):
2.1 mm
3 mm
Description
Ascentis™ Express 2 μm ES-Cyano UHPLC columns are based on a 90 Å Fused-Core™ particles. The Fused-Core particle provides a thin porous shell of high-purity silica surrounding a solid silica core. This particle design exhibits very high column efficiency due to the shallow diffusion paths in the 0.4-micron thick porous shell and the small overall particle size of 2-microns.

Specifications
Specifications
Diameter (Metric) | 3 mm |
Length (Metric) | 5 cm |
Particle Size | 2 μm |
pH | 1 to 8 |
Pore Size | 90 Å |
Stationary Phase | Diisopropyl-Cyanopropylsilane |
Product Line | Ascentis |
Matrix | Diisopropyl-Cyanopropylsilane Phase/Fused-Core Particle Platform |
Endcapped | Yes |
Phase | Reversed Phase |
Show More |
Ascentis is a registered trademark of Sigma-Aldrich Co. LLC. Fused-Core is a registered trademark of Advanced Materials Technology, Inc.
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction