Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
MilliporeSigma™ Supelco™ Ascentis™ Express F5 HPLC Column, 5 μm Particle Size
Shop All MilliporeSigma Supelco Products
Click to view available options
Length (Metric):
2 cm
3 cm
5 cm
7.5 cm
10 cm
15 cm
25 cm
Diameter (Metric):
2.1 mm
3 mm
4.6 mm
Description
Ascentis™ Express 5 μm F5 is a high-speed, high-performance liquid chromatography column based on the highly efficient Fused-Core™ particle design. The bonded, endcapped, dimethylpentafluorophenyl-propylsilane stationary phase of Ascentis™ Express 5 μm F5 provides a stable, reversed-phase packing with electron-deficient phenyl rings due to the presence of electronegative fluorines. In addition to forming π-π and mildly steric interactions, F5 phases also retain compounds by polar interactions. As a result of having both polar and non-polar character, F5 phases can show dual-mode retention behavior, sometimes producing a “U-shaped” retention as a function of acetonitrile content of the mobile phase, with retention increasing at both low and high concentrations of ACN (reversed-phase and HILIC retention modes).

Specifications
Specifications
Diameter (Metric) | 3 mm |
Length (Metric) | 15 cm |
Particle Size | 5 μm |
pH | 1 to 9 |
Pore Size | 90 Å |
Stationary Phase | PFP (Pentafluorophenyl) |
Product Line | Ascentis |
Matrix | PFP (Pentafluorophenyl) Phase/Fused-Core Particle Platform |
Endcapped | Yes |
Phase | Reversed Phase |
Show More |
Ascentis is a registered trademark of Sigma-Aldrich Co. LLC. Fused-Core is a registered trademark of Advanced Materials Technology, Inc.
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction