Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MilliporeSigma™ Supelco™ Ascentis™ Express F5 UHPLC Column, 2 μm Particle Size

Catalog No. 111006998 Shop All MilliporeSigma Supelco Products
Click to view available options
Length (Metric):
2 cm
3 cm
5 cm
7.5 cm
10 cm
15 cm
Diameter (Metric):
2.1 mm
3 mm

Ascentis™ Express 2.0 μm F5 can be used for basic, acidic, or neutral compounds with alternate selectivity from C18.

Ascentis™ Express 2.0 μm F5 is a high-speed, UHPLC column based on a Fused-Core™ particle design. This particle design exhibits very high column efficiency due to the shallow diffusion paths in the 0.4 μm thick porous shell and the small overall particle size of 2 μm. The bonded, endcapped, dimethylpentafluorophenylpropyl stationary phase of Ascentis™ Express 2.0 μm F5 provides a stable, reversed phase packing with electron-deficient phenyl rings due to the presence of electronegative fluorines. In addition to forming pi-pi and mildly steric interactions, F5 phases also retain compounds by polar interactions. Having polar and non-polar character, F5 phases can show dual-mode retention behavior, sometimes producing a “U-shaped” retention as a function of acetonitrile content of the mobile phase, with retention increasing at both low and high concentrations of ACN (reversed-phase and HILIC retention modes).
TRUSTED_SUSTAINABILITY

Specifications

Diameter (Metric) 2.1 mm
Length (Metric) 10 cm
Particle Size 2 μm
pH 2 to 9
Pore Size 90 Å
Stationary Phase PFP (Pentafluorophenyl)
Product Line Ascentis
Matrix PFP (Pentafluorophenyl) Phase/Fused-Core Particle Platform
Endcapped Yes
Phase Reversed Phase
Type LC-MS Column
Technique Fused-Core UHPLC
Show More Show Less

Ascentis is a registered trademark of Sigma-Aldrich Co. LLC. Fused-Core is a registered trademark of Advanced Materials Technology, Inc.

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.