Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MilliporeSigma™ Supelco™ Ascentis™ Express OH5 HPLC Column, 5 μm Particle Size

Catalog No. 111006859 Shop All MilliporeSigma Supelco Products
Click to view available options
Length (Metric):
2 cm
3 cm
5 cm
7.5 cm
10 cm
15 cm
25 cm
Diameter (Metric):
2.1 mm
3 mm
4.6 mm

Ascentis™ Express OH5 columns can be used for traditional normal phase separations using non-polar, totally organic mobile phases or for aqueous normal phase chromatography with the typical mobile phases for hydrophilic interactive liquid chromatography (HILIC) of basic, acidic, zwitterionic, or neutral compounds.

Ascentis™ Express 5 μm OH5 is a high-speed, high-performance liquid chromatography column based on a 5-micron Fused-Core™ particle design. The Fused-Core particle provides a thin porous shell of high-purity silica surrounding a solid silica core. This particle design exhibits very high column efficiency due to the shorter diffusion paths in the 0.6-micron thick porous shell and an overall particle size of ˜5-microns. The Ascentis™ Express 5 μm OH5 stationary phase is a highly polar ligand that possesses 5 hydroxyl groups tethered to the silica via novel proprietary linkage chemistry.
TRUSTED_SUSTAINABILITY

Specifications

Diameter (Metric) 2.1 mm
Length (Metric) 25 cm
Particle Size 5 μm
pH 2 to 9
Pore Size 90 Å
Stationary Phase Hydroxy, Penta-
Product Line Ascentis
Matrix Hydroxy, Penta- Phase/Fused-Core Particle Platform
Endcapped No
Phase Reversed Phase
Technique Fused-Core HPLC
Show More Show Less

Ascentis is a registered trademark of Sigma-Aldrich Co. LLC. Fused-Core is a registered trademark of Advanced Materials Technology, Inc.

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.