Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
MilliporeSigma™ Supelco™ Ascentis™ Express Phenyl-Hexyl HPLC Column, 2.7 μm Particle Size
Click to view available options
Length (Metric):
2 cm
3 cm
5 cm
7.5 cm
10 cm
15 cm
Diameter (Metric):
2.1 mm
3 mm
4.6 mm
Description
Ascentis™ Express Phenyl-Hexyl phase columns also tend to exhibit good shape selectivity, which may originate from solute multipoint interaction with the planar ring system. More retention and selectivity will often be observed for solutes with aromatic electron-withdrawing groups (fluorine, nitro, etc.) or with a delocalized heterocyclic ring system such as the benzodiazepine compounds.

Specifications
Specifications
Diameter (Metric) | 3 mm |
Length (Metric) | 5 cm |
Particle Size | 2.7 μm |
Pore Size | 90 Å |
Stationary Phase | Phenyl-Hexyl |
Product Line | Ascentis |
Matrix | Phenyl-Hexyl Phase/Fused-Core Particle Platform |
Endcapped | Yes |
Phase | Reversed Phase |
Technique | Fused-Core HPLC |
Ascentis is a registered trademark of Sigma-Aldrich Co. LLC
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction