Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
MilliporeSigma™ Supelco™ Ascentis™ Express RP-Amide HPLC Column, 2.7 μm Particle Size
Shop All MilliporeSigma Supelco Products
Click to view available options
Length (Metric):
2 cm
3 cm
5 cm
7.5 cm
10 cm
15 cm
Diameter (Metric):
2.1 mm
3 mm
4.6 mm
Specifications
Specifications
Diameter (Metric) | 3 mm |
Length (Metric) | 15 cm |
Particle Size | 2.7 μm |
pH | 2 to 9 |
Pore Size | 90 Å |
Stationary Phase | Amide, Alkyl |
Product Line | Ascentis |
Matrix | Amide, Alkyl Phase/Fused-Core Particle Platform |
Endcapped | Yes |
Phase | Reversed Phase |
Show More |
Ascentis is a registered trademark of Sigma-Aldrich Co. LLC. Fused-Core is a registered trademark of Advanced Materials Technology, Inc.
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction