Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
MilliporeSigma™ Supelco™ Ascentis™ Express RP-Amide HPLC Column, 5 μm Particle Size
Shop All MilliporeSigma Supelco Products
Click to view available options
Length (Metric):
2 cm
3 cm
5 cm
7.5 cm
10 cm
15 cm
25 cm
Diameter (Metric):
2.1 mm
3 mm
4.6 mm
Description
Ascentis™ Express 5 μm RP-Amide is a high-speed, high-performance liquid chromatography column based on the highly efficient Fused-Core™ particle design. The Fused-Core particle provides a thin porous shell of high-purity silica surrounding a solid silica core. This particle design exhibits very high column efficiency due to the shallow diffusion paths in the 0.6 μm thick porous shell and the highly uniform overall particle size of 5 μm. The one-step bonded, endcapped, amide-based, polar-embedded stationary phase of Ascentis™ Express 5 μm RP-Amide provides a stable, reversed-phase packing with decreased hydrophobic character.

Specifications
Specifications
Diameter (Metric) | 3 mm |
Length (Metric) | 7.5 cm |
Particle Size | 5 μm |
Pore Size | 90 Å |
Stationary Phase | Amide, Alkyl |
Product Line | Ascentis |
Matrix | Amide, Alkyl Phase/Fused-Core Particle Platform |
Endcapped | Yes |
Phase | Reversed Phase |
Technique | Fused-Core HPLC |
Ascentis is a registered trademark of Sigma-Aldrich Co. LLC. Fused-Core is a registered trademark of Advanced Materials Technology, Inc.
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction