Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Eppendorf™ Varispenser™ 2/2x Telescopic Aspirating Tube from FEP

Catalog No. 05413565 Shop All Eppendorf North America Products
Click to view available options
Length (Metric):
125 to 240 mm
170 to 330 mm
195 to 350 mm
250 to 480 mm
70 to 140 mm
Weight (Metric):
0.006 kg
0.014 kg
0.021 kg
0.023 kg
0.026 kg

Specifications

Product Type Telescopic Aspirating Tube
Angle 360°
Autoclavable Autoclavable
Color White
Density 2.2 g/cm3
Device Holds Bottle
Channels 1
Material Polypropylene
Volume (Metric) 0.2 to 100 mL
For Use With (Equipment) 2 mL, 5 mL, 10 mL Bottles
Increments 0.05 mL
Model Varispenser™ 2
Quantity 1 Ea.
Sterility Non-sterile
Length (English) 7.67 to 13.77 in.
Length (Metric) 195 to 350 mm
Weight (English) 0.030 lb.
Weight (Metric) 0.014 kg
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.