Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Medicom™ AssureMask Valiant™ Earloop Face Masks
Procedure earloop face masks provide ASTM Level 1, 2 or 3 protection as well as optimal comfort and breathability.
$124.80 - $153.80
Specifications
Product Type | Medical/Procedural Face Mask |
---|---|
Fastening Type | Earloops |
Material | Spunbond Polypropylene |
Size | Standard |
Sterility | Non-sterile |
Catalog Number | Mfr. No. | dimColor | dimASTMLevel | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | dimColor | dimASTMLevel | Price | Quantity & Availability | ||||
17-000-551
|
Medicom™
205715 |
Case of 500 for $126.00
|
|
||||||
17-000-552
|
Medicom™
205716 |
Case of 500 for $131.70
|
|
||||||
17-000-550
|
Medicom™
205714 |
Case of 500 for $126.50
|
|
||||||
17-000-553
|
Medicom™
205717 |
Case of 500 for $124.80
|
|
||||||
17-000-555
|
Medicom™
205815 |
Case of 500 for $146.20
|
|
||||||
17-000-556
|
Medicom™
205816 |
Case of 500 for $134.90
|
|
||||||
17-000-554
|
Medicom™
205814 |
Case of 500 for $146.20
|
|
||||||
17-000-557
|
Medicom™
205817 |
Case of 500 for $134.90
|
|
||||||
17-000-559
|
Medicom™
205915 |
Case of 500 for $153.80
|
|
||||||
17-000-560
|
Medicom™
205916 |
Case of 500 for $153.20
|
|
||||||
17-000-558
|
Medicom™
205914 |
Case of 500 for $145.80
|
|
||||||
17-000-561
|
Medicom™
205917 |
Case of 500 for $148.90
|
|
||||||
Description
- Non-woven spunbond polypropylene outer layer provides maximum protection against fluid penetration
- High-quality media ensure optimal filtration and breathability
- Inner layer is made of dye-free non-woven spunbond polypropylene that will not lint or tear during use
- Ample-length earloops are soft, strong, free of natural rubber latex, ultrasonically sealed, and attached to the outside of the mask to prevent pulling and irritation
- Adjustable, enclosed, plastic-covered, iron nosepiece provides customized protection and comfort
- Shingle pleat design prevents fluid pooling and cross-contamination
- Made in North America to meet the highest quality and regulatory standards
- Available in assorted colors
Specifications
Medical/Procedural Face Mask | |
Spunbond Polypropylene | |
Non-sterile | |
Single-use | |
50 Masks/Box, 10 Boxes/Cs. |
Earloops | |
Standard | |
Pleated | |
Yes |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title