Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
SGE™ Autosampler Syringes with 42 mm Cone Tip Fixed Needle, 5 μL
Shop All SGE Inc. Products

Click to view available options
Needle Gauge:
23 G
23 to 26 G
26 G
Diameter (Metric) Outer Needle:
0.47 mm
0.63 mm
0.63/0.47 mm
Description
- Improved solvent resistance
- Wide temperature ranges
- Increased operational smoothness
- Color coded syringes by volume
- Range of needle gauge and length options
Specifications
Specifications
Description | Not gas tight |
Needle Gauge | 23 to 26 G |
Diameter (Metric) Outer Needle | 0.63/0.47 mm |
For Use With (Application) | Gas chromatography |
Length (Metric) | 42 mm |
Product Type | Autosampler Syringe |
Model | 5F-AG-0.63/0.47C |
Volume (Metric) | 5 μL |
Needle Point Style | Cone |
For Use With (Equipment) | Agilent GC Autosamplers 7693 A, 7673, 7683, and 6850 ALS |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction