Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

SGE™ Autosampler Syringes with 42mm Cone Tip Fixed Needle, 10 μL
SDP

Catalog No. SG002800 Shop All SGE Inc. Products
Change view
Click to view available options
Needle Gauge:
23 G
23 to 26 G
26 G
Diameter (Metric) Outer Needle:
0.47 mm
0.63 mm
0.63/0.47 mm
Model:
100F-AG-GT-0.63/0.47C
10F-AG-0.47C
10F-AG-0.63C
10F-AG-GT-0.63C
10FX-AG-0.63
Quantity:
1 Pk.
25 Pk.
6 Pk.
8 product options available for selection
Product selection table with 8 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Needle Gauge Diameter (Metric) Outer Needle Model Quantity
SG-002800 26 G 0.47 mm 10F-AG-0.47C 1 Pk.
SG-002804 26 G 0.47 mm 10F-AG-0.47C 6 Pk.
SG-002810 23 G 0.63 mm 10F-AG-0.63C 1 Pk.
SG-002812 23 G 0.63 mm 10F-AG-GT-0.63C 1 Pk.
SG002813 23 G 0.63 mm 10F-AG-0.63C 25 Pk.
SG-002814 23 G 0.63 mm 10F-AG-0.63C 6 Pk.
SG-002838 23 G 0.63 mm 10FX-AG-0.63 6 Pk.
SG005668 23 to 26 G 0.63/0.47 mm 100F-AG-GT-0.63/0.47C 1 Pk.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 8 options available.
8 options
Catalog No. SG-002800 Supplier SGE™ Supplier No. 002800

Incorporate Diamond Syringe Technology offering significantly improved levels of durability, clarity and accuracy. SGE Autosampler Syringes with 42mm Cone Tip Fixed Needle are designed specifically for use on Agilent autosamplers.

  • Improved solvent resistance
  • Wide temperature ranges
  • Increased operational smoothness
  • Color coded syringes by volume
  • Range of needle gauge and length options

Specifications

Needle Gauge 26 G
Diameter (Metric) Outer Needle 0.47 mm
For Use With (Application) Gas chromatography
Length (Metric) 42 mm
Product Type Autosampler Syringe
Model 10F-AG-0.47C
Quantity 1 Pk.
Volume (Metric) 10 μL
Length (Metric) Needle 42 mm
Needle Point Style Cone
For Use With (Equipment) Agilent GC Autosamplers 7693 A, 7673, 7683, and 6850 ALS
Connection Type Fixed
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.