Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Bacharach™ Leakator™ 10 Portable Gas Leak Detector

Catalog No. 19057952
Click to view available options
Battery Life:
30 hr.

Catalog No. 19-057-952

Supplier: Bacharach™ 197051

Includes

Leakator 10, in custom carrying case, flexible 20 in. (51cm) probe for combustible gases and vapors, instruction manual. (Batteries not included.)

Portable combustible gas leak detector

An ideal instrument for pinpointing combustible gas leaks; testing appliances in commercial, residential, and industrial applications; surveying gas pipelines; and inspecting valves, regulators, and meters on gas equipment. It's small enough to be operated with just one hand, yet loaded with the kind of advanced features and technology professionals demand.

  • Low-maintenance combustible gas leak detection unit
  • Alkaline batteries (C-cell) provides up to 30 hours of continuous operation
  • Flexible, 20 in. (51cm) probe for hard-to-reach areas
  • Patented solid-state sensor
  • Allows you to pinpoint large and small leaks quickly, while checking a relatively large area in a short amount of time
  • No calibration required
  • 10 ultra-bright LEDs
  • Audible indicator
  • 20ppm useable sensitivity (methane)
  • Sensitivity thumb-wheel control
  • Operational status LEDs
Gases Detected
Acetone, acetylene, benzene, butane, ethanol, ethylene oxide, gasoline, hexane, hydrogen, industrial solvents, methane, paint thinners, propane, natural gas, and naptha

Compliance

UL listed, CE marked

Specifications

Battery Life 30 hr.
Battery Type Alkaline
Depth (English) 1.75 in.
Depth (Metric) 4.4 cm
Components Measured Acetone, Acetylene, Benzene, Butane, Ethanol, Ethylene Oxide, Gasoline, Hexane, Hydrogen, Industrial Solvents, Methane, Paint Thinners, Propane, Natural Gas
Height (English) 8.5 in.
Height (Metric) 21.59 cm
Weight (English) 59.2 oz.
Weight (Metric) 8160g
Width (English) 2.25 in.
Width (Metric) 5.71 cm
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.