Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Werner Co. BaseWear Construction Harness with Tongue Buckle Legs
BaseWear construction harness with tongue buckle legs.
$158.84
Specifications
Buckle Style (Chest) | Slotted Pass-Thru |
---|---|
Buckle Style (Leg) | Tongue Buckle |
Capacity (English) | 425 lb. |
Capacity (Metric) | 192.78 kg |
Certifications/Compliance | ANSI z359.11-2021,OSHA 29 CFR 1910.140 and 1926.502 |
Catalog Number | Mfr. No. | Size | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Size | Price | Quantity & Availability | |||||
17-103-865
|
Werner Co.
H432102 |
Medium/Large |
Each for $158.84
|
|
|||||
17-103-866
|
Werner Co.
H432104 |
X-Large |
Each for $158.84
|
|
|||||
Description
Impact indicators and label protector make inspection easier.
- Sliding back D-ring for adjustability
- Hip D-rings for positioning applications
- Slotted pass through buckle on the chest strap fastens without twisting
- Tongue buckle leg straps are ideal when multiple workers use the same harness
- 5-point adjustments for optimal fit
Specifications
Slotted Pass-Thru | |
425 lb. | |
ANSI z359.11-2021,OSHA 29 CFR 1910.140 and 1926.502 | |
18 x 14.4 x 2.4 in. | |
45.72 cm | |
Construction Harness | |
Fall Protection | |
Baseware | |
6.5 lb. |
Tongue Buckle | |
192.78 kg | |
Black, Blue, Yellow | |
18 in. | |
Polyester | |
Back, Hip, Side | |
Back Padding, Lanyard Keeper | |
Polyester |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title