Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Eisco™ Porcelain Evaporating Basins with Spouts
SCI_ED

Catalog No. s39775 Shop All Eisco Products
Click to view available options
Capacity (Metric):
8 mL
20 mL
30 mL
35 mL
40 mL
50 mL
70 mL
80 mL
100 mL
120 mL
150 mL
175 mL
200 mL
250 mL
275 mL
285 mL
300 mL
450 mL
525 mL
850 mL
Diameter (Metric):
25 mm
50 mm
60 mm
65 mm
75 mm
80 mm
94 mm
100 mm
110 mm
115 mm
120 mm
125 mm
145 mm
150 mm
162 mm

Glazed porcelain evaporating basins include spouts for easy, mess free pouring. Designed to withstand high temperatures during drying applications including use in an oven or microwave to produce concentrated solutions or a precipitate by evaporating excess solvent.

  • Made from high quality, glazed porcelain
  • Spout for easy, mess free pour
  • Designed to withstand high temperatures during drying and evaporation applications

Warranty and Services

1 year limited manufacturer warranty.

Specifications

Capacity (English) 3.38 oz.
Description Deep Form Fully glazed
Autoclavable Autoclavable
Bottom Shape Flat
Capacity (Metric) 100 mL
Color White
Material Porcelain
Shape Round
Sterility Non-sterile
Surface Treatment Non-treated
Type Evaporating Basin
Volume (Metric) Working 100 mL
For Use With (Application) Ashing, Drying, Evaporation
Interior Finish Glazed
Quantity 1
Length (English) 3.3 in.
Length (Metric) 8.38 cm
Width (Metric) 8.38 cm
Height (Metric) 35 mm
Height (English) 1.5 in.
Diameter (English) 3.3 in.
Diameter (Metric) 75 mm
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.