Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Bel-Art™ Frigimat™ Dry Ice Maker
SCI_ED

Catalog No. s90141 Shop All SP Bel-Art & SP Wilmad-LabGlass Products
Click to view available options
:
Dry Ice Maker

Produces dry ice in four minutes.

  • Easy and safe to use with quiet operation
  • Multiple pressure reliefs prevent pressure from exceeding 10psi
  • Built-in pressure gauge monitors dry ice production
  • Features a clear, polycarbonate body
  • Body temperature is always safe to handle without fear of freezing injury
  • Operates with CO2 cylinder (sold separately)

Specifications

Product Type Dry Ice Maker
Type Dry Ice Maker
For Use With (Application) Easy and fast dry ice production on demand
Includes 1.8m Nickel plated Copper connecting tube with standard CGA 320 thread coupling for easy attachment to LCO2 cylinder, rugged Nickel plated pigtail, pressure relief safeguards
Holds 10 to 16 blocks of dry ice
Material Polycarbonate
For Use With (Equipment) 50 lb. LCO2 cylinder
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.