Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Thermo Scientific™ BetaSil™ Phenyl HPLC Columns, 3μm Particle Size
Click to view available options
Length (Metric):
20 mm
50 mm
150 mm
Diameter (Metric):
2.1 mm
4.6 mm
Description
- Thermo Scientific chemistry on 100Å silica
Order Info
Other column dimensions including preparative scale are available. Please call Customer Service for more information.

Specifications
Specifications
Diameter (Metric) | 2.1 mm |
Length (Metric) | 20 mm |
Particle Size | 3 μm |
pH | 2 to 9 |
Pore Size | 100 Å |
USP Type | L11 |
Stationary Phase | Phenyl (Ph) |
Packing Material | Silica |
Carbon Load | 11% |
Column Type | Reversed Phase |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction