Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
United Scientific™ Borosilicate Glass Test Tubes with Rim

Shop All United Scientific Supplies, Inc Products


Click to view available options
Capacity (Metric):
3 mL
5 mL
8 mL
14 mL
15 mL
16 mL
17 mL
24 mL
36 mL
37 mL
60 mL
75 mL
125 mL
Description
- Pre-cleaned borosilicate glass test tubes with rims
- Tubes can be used for hot or cold applications, are reusable, and can be autoclaved
Specifications
Specifications
| Capacity (Metric) | 15 mL |
| Length (Metric) | 125 mm |
| Material | Borosilicate Glass |
| Shape | Cylindrical |
| Quantity | 72/Pk. |
| Sterility | Non-sterile |
| Autoclavable | Autoclavable |
| Graduated | No |
| Diameter (Metric) | 15 mm |
| Closure Type | Not Included |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction