Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

United Scientific™ Bottle Top Dispenser
SDPSCI_ED

Catalog No. S04616 Shop All United Scientific Supplies, Inc Products
Change view
Click to view available options
Volume (Metric):
0.25 to 2.5 mL
0.5 to 5 mL
1 to 10 mL
10 to 100 mL
2.5 to 30 mL
5 to 60 mL
Increments:
0.05 mL
0.1 mL
0.2 mL
0.5 mL
1 mL
Accuracy:
±0.5%
±0.6%
Precision:
±0.1%
±0.2%
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (Metric) Increments Accuracy Precision
S04616 0.25 to 2.5 mL 0.05 mL ±0.6% ±0.2%
S04555 5 to 60 mL 1 mL ±0.5% ±0.1%
S04553 1 to 10 mL 0.2 mL ±0.5% ±0.1%
S04552 0.5 to 5 mL 0.1 mL ±0.5% ±0.1%
S04554 2.5 to 30 mL 0.5 mL ±0.5% ±0.1%
S00637 10 to 100 mL 1 mL ±0.5% ±0.1%
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Catalog No. S04616 Supplier United Scientific™ Supplier No. BTDR1
Only null left
Add to Cart
Add to Cart

Bottle Top Dispenser complete with five additional adapters (28 mm, 32 mm, 36 mm, 40 mm and 45 mm) for use right out of the box.

United brand bottle top dispensers offer high accuracy at economical prices.

  • Each dispenser is individually calibrated and certified in an ISO 17025 accredited laboratory in accordance with ISO 8655 standards.
  • Five adapters are included with each unit for use with a wide range of bottle sizes.
  • All wetted parts are made from PTFE and borosilicate glass for maximum chemical resistance.
  • These easy-to-use instruments are suitable for all laboratory applications except HF.
  • Special precautions must be taken for use, cleaning, and storage when working with concentrated fuming acids.
  • A factory calibration certificate is provided with each bottle top dispenser.
  • Dispensers are easy to disassemble and can be recalibrated in the lab.
  • Fully autoclavable at 121°C, 15 psi for 10 to 15 minutes.

Specifications

Accuracy ±0.6%
Angle 100°
Product Type Bottletop Dispenser
Autoclavable Autoclavable
Certifications/Compliance ISO 17025 accredited laboratory with ISO 8655 Standards
Color Blue
Channels 1
Material Borosilicate Glass, PTFE
Volume (Metric) 0.25 to 2.5 mL
Display Analog
For Use With (Application) Dispense precise amounts of solution from bottles or other containers
For Use With (Equipment) Bottles or other containers
Includes 28, 32, 36, 40, 45 mm Adapters
Increments 0.05 mL
Precision ±0.2%
Warranty 1 Year
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.