Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Trajan™ BP1 GC Capillary Columns
Shop All SGE Inc. Products

Click to view available options
Length (Metric):
12 m
25 m
30 m
50 m
60 m
60 mm
Diameter (Metric) Inner:
0.15 mm
0.22 mm
0.25 mm
0.32 mm
0.53 mm
Film Thickness:
0.25 μm
0.5 μm
1 μm
3 μm
5 μm
0.25 mm
Description
Suitable for analysis of hydrocarbons, aromatics, pesticides, phenol, herbicides, and amines. Trajan Scientific and Medical™ BP1 CG Capillary Columns are constructed of 100% Dimethyl Polysiloxane.
- Classic cross-linked dimethyl polysiloxane technology
- Low bleed
- Non-polar
- Ideal for analyses such as hydrocarbons, aromatics, pesticides and amines
Specifications
Specifications
Diameter (Metric) Inner | 0.32 mm |
USP Type | G1, G2, G38 |
Stationary Phase | 100% Dimethyl Polysiloxane |
Functionality/Interaction Type | Van der Waals interaction |
Max. Temperature | 340/360°C |
For Use With (Application) | Phenols Analysis, Aromatics Analysis, Pesticide Analysis, Phenols, Herbicides Analysis, Amines |
Temperature Range | -60°C to +340/360°C |
Film Thickness | 0.25 μm |
Length (Metric) | 25 m |
Packing Material | Forte™ BP1 |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction