Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Trajan™ BP5 GC Capillary Column
SDP

Catalog No. SG054196 Shop All SGE Inc. Products
Click to view available options
Length (Metric):
12 m
25 m
30 m
60 m
Diameter (Metric) Inner:
0.22 mm
0.25 mm
0.32 mm
0.53 mm
Film Thickness:
0.25 μm
0.5 μm
1 μm
1.5 μm
3 μm
5 μm

A general purpose phase used for a wide range of applications

  • Excellent general purpose column
  • Low bleed
  • Non-polar
  • High temperature
  • Ideal for aromatics, pesticides, herbicides, drugs of abuse and hydrocarbons

Specifications

Diameter (Metric) Inner 0.53 mm
Stationary Phase 5% Phenyl/95% Dimethyl Polysiloxane
USP Type G36, G41
Max. Temperature 280/300°C
For Use With (Application) Drugs of Abuse Analysis, Pesticide Analysis, Herbicides Analysis, Drugs of Abuse, Hydrocarbons
Temperature Range -60°C to +280/300°C
Film Thickness 5 μm
Length (Metric) 30 m
Packing Material Forte™ BP5
Polarity Non polar
Coating Fused Silica
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.